The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
47-300278-BK
NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
MFG Item Number
47-300278-BK
Series
MEDIUM WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 1.06in.x48in., BLK, 3.37:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
1 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.315 " |
Recovered Wall Thickness |
0.098 " |
Adhesive Lining |
Yes |
Recovery Temperature |
230 °F |
Operating Temperature |
-40-248 °F |
-
47-300124-BK
NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
MFG Item Number
47-300124-BK
Series
MEDIUM WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
1/2 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.118 " |
Recovered Wall Thickness |
0.059 " |
Adhesive Lining |
Yes |
Recovery Temperature |
230 °F |
Operating Temperature |
-67-185 °F |
-
47-300206-BK
NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
MFG Item Number
47-300206-BK
Series
MEDIUM WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 0.79in.x48in., BLK, 3.33:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
3/4 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.236 " |
Recovered Wall Thickness |
0.098 " |
Adhesive Lining |
Yes |
Recovery Temperature |
230 °F |
Operating Temperature |
-40-248 °F |
-
47-307222-BK
NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
MFG Item Number
47-307222-BK
Series
MEDIUM WALL WITH ADHESIVE
Product Description
HEAT SHRINK, 2.83in.x48in., BLK, 3.27:1,
Specifications
Specifications
Nom. Inner Diameter (in) |
2-3/4 " |
Piece Length (in) |
48 " |
Color |
Black |
Number of Pieces |
1 |
Recovered Diameter |
0.866 " |
Recovered Wall Thickness |
0.098 " |
Adhesive Lining |
Yes |
Recovery Temperature |
230 °F |
Operating Temperature |
-40-248 °F |
Shop By
Close
Selected Filters
-
Product Series
MEDIUM WALL WITH ADHESIVE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved